Zoro Homepage

Wire Feeder Lubricant, 4 oz, Gold

  • Mfr # LUBE4OZ

  • Zoro # G608664946


product price: $8.29
/ea

Key Features

Features
High Quality Felt Material Pads Pre-Treated with Cantesco Wire Feed Lubricant
Type
Wire Lubricant
Color
Gold
Weight
4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUBE4OZ
Zoro #
G608664946
UPC #
699913137356
Country of Origin
United States

Details

Item
Wire Feeder Lubricant
Features
High Quality Felt Material Pads Pre-Treated with Cantesco Wire Feed Lubricant
Type
Wire Lubricant
Color
Gold
Weight
4 oz

Description

Wire Feeder Lubricant, Compatible with Series Not Applicable, Type Wire Lubricant, Color Gold, Compatible with Brand Not Applicable, Features High Quality Felt Material Pads Pre-Treated with Cantesco Wire Feed Lubricant, Maximum Wire Diameter Not Applicable, Minimum Wire Diameter Not Applicable, Weight 4 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.