Shop ZORO SELECT
See all product information
Create Account
Wire Gauze, 4 in L
Mfr # WGCC44
Zoro # G3892463
product price:Â
$
8.89
/pk of 10, $0.89/ea
Key Features
Length
4 in
Width
4 in
Material
Iron
Product Type
Wire Gauze
Overall Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WGCC44
- Zoro #
- G3892463
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 4 in
- Width
- 4 in
- Overall Width
- 4 in
- Overall Length
- 4 in
- Wire Rope Length
- 4 in
Details
- Item
- Wire Gauze
- Material
- Iron
- Product Type
- Wire Gauze
Description
Pack of 10 iron wire gauze squares, 24 SWG and #10 mesh, with ceramic coating at the center and with folded edges. Each square measures 4" x 4". Product contains no asbestos.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.