Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire High Cart, Heavy Duty, 24x48x39 In

  • Mfr # 1ECJ5

  • Zoro # G2697694


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
600 lb
Handle Type
(2) Raised
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ECJ5
Zoro #
G2697694
UPC #
190735399255
Country of Origin
China

Dimensions

Shelf Length
48 in
Overall Height
39 in
Lip Height
1/4 in
Overall Length
49 in
Caster Dia.
5"
Shelf Width
24 in
Overall Width
24 in
Caster Wheel Dia.
5 in
Shelf Lip Height
1/8 in, 3/4 in
Top Shelf Lip Height
1 1/2 in
Top Shelf Height
39 in
Bottom Shelf Lip Height
2 1/8 in
Overall LxWxH
48-3/4 in x 24 in x 39 in

Details

Material
Steel
Color
Silver
Load Capacity
600 lb
Item
Utility Cart with Shallow Lipped Wire Shelves
Handle Type
(2) Raised
Number of Shelves
2
Adjustable Increments
1 in
Finish
Chrome
Caster Material
Rubber
Caster Type
(4) Swivel
Distance Between Top and Middle Shelf
25"
Caster Wheel Type
Standard
Distance Between Middle and Bottom Shelf
25"
Caster Mounting Type
Stem
Caster/Wheel Mounting Location
Standard
Collapsible
No
Caster Brake Type
Side Pedal Brake
Shelf Orientation
Flat
Caster/Wheel Configuration
(4) Swivel
Lip Style
4-Sided Lipped
Shelf Adjustability
Adjustable
Caster Wheel/Tread Material
Rubber
Assembled/Unassembled
Unassembled
Distance Between Shelves
25 in

Description

Utility Cart with Shallow Lipped Wire Shelves, Load Capacity 600 lb, Number of Shelves 2, Shelf Width 24 in, Shelf Length 48 in, Material Steel, Finish Chrome, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Distance Between Shelves 25 in, Handle Type (2) Raised, Lip Style 4-Sided Lipped, Shelf Orientation Flat, Collapsible No, Overall Height 39 in, Overall Length 49 in, Overall Width 24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.