Zoro Homepage

Wire Hose Clamp, 29/32"Max ID, Red, PK50

  • Mfr # HC-14ST R

  • Zoro # G808637306


product price: $14.69
/pk 50, $0.29/ea

Key Features

Finish
Zinc
Material
Steel
Color
Red
Wire Diameter
0.122 in
Material Grade
SAE 1060/1075
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-14ST R
Zoro #
G808637306
UPC #
-
Country of Origin
United States

Dimensions

Wire Diameter
0.122 in
Nominal Size
7/8 in
Clamp Maximum Inside Diameter
29/32 in
Clamp Minimum Inside Diameter
51/64 in

Details

Finish
Zinc
Material
Steel
Color
Red
Item
Single Wire Hose Clamp
Material Grade
SAE 1060/1075
For Use On
Wire Hose
Number of Springs
Single Spring

Description

Single Wire Hose Clamp, Clamp Maximum Inside Diameter 29/32 in, Clamp Minimum Inside Diameter 51/64 in, Color Red, Finish Zinc, Material Steel, Wire Diameter 0.122 in, For Use On Wire Hose, Nominal Size 7/8 in, Number of Springs Single Spring, Material Grade SAE 1060/1075, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.