Zoro Homepage

Wire Hose Clamp, 31/32"Max ID, Yellow, PK25

  • Mfr # HC-15ST ZD

  • Zoro # G908637114


product price: $8.99
/pk 25, $0.36/ea

Key Features

Finish
Zinc Dichromate
Material
Steel
Color
Yellow
Clamp Minimum Inside Diameter
55/64 in
Clamp Maximum Inside Diameter
31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-15ST ZD
Zoro #
G908637114
UPC #
-
Country of Origin
United States

Dimensions

Clamp Minimum Inside Diameter
55/64 in
Clamp Maximum Inside Diameter
31/32 in
Wire Diameter
0.122 in
Nominal Size
15/16 in

Details

Finish
Zinc Dichromate
Material
Steel
Item
Single Wire Hose Clamp
Color
Yellow
Material Grade
SAE 1060/1075
Number of Springs
Single Spring
For Use On
Wire Hose

Description

Single Wire Hose Clamp, Clamp Maximum Inside Diameter 31/32 in, Clamp Minimum Inside Diameter 55/64 in, Color Yellow, Finish Zinc Dichromate, Material Steel, Wire Diameter 0.122 in, For Use On Wire Hose, Nominal Size 15/16 in, Number of Springs Single Spring, Material Grade SAE 1060/1075, Package Quantity 25

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.