Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Hose Clamp, 53/64"Max ID, Green, PK50

  • Mfr # HC-13ST G

  • Zoro # G308637332


product price: $14.69
/pk 50, $0.29/ea

Key Features

Finish
Zinc
Material
Steel
Color
Green
Material Grade
SAE 1060/1075
Nominal Size
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-13ST G
Zoro #
G308637332
UPC #
-
Country of Origin
United States

Dimensions

Nominal Size
13/16 in
Clamp Minimum Inside Diameter
47/64 in
Wire Diameter
0.117 in
Clamp Maximum Inside Diameter
53/64 in

Details

Finish
Zinc
Material
Steel
Item
Single Wire Hose Clamp
Color
Green
Material Grade
SAE 1060/1075
Number of Springs
Single Spring
For Use On
Wire Hose

Description

Single Wire Hose Clamp, Clamp Maximum Inside Diameter 53/64 in, Clamp Minimum Inside Diameter 47/64 in, Color Green, Finish Zinc, Material Steel, Wire Diameter 0.117 in, For Use On Wire Hose, Nominal Size 13/16 in, Number of Springs Single Spring, Material Grade SAE 1060/1075, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.