Zoro Homepage

Wire Partition Corner Post, Height 6 Ft

  • Mfr # 19N877

  • Zoro # G6225125


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
6 ft
Gauge
14 ga
Finish
Powder Coated
Includes
Post and Base Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19N877
Zoro #
G6225125
UPC #
190735397725
Country of Origin
China

Dimensions

Overall Height
6 ft
Width
2 in
Height
6 ft
Post Width
2 in
Mounting Hole Diameter
5/8 in
Footplate Depth
6 in
Footplate Width
6 in
Post Depth
2 in

Details

Item
Wire Partition Corner Post
Material
Steel
Gauge
14 ga
Finish
Powder Coated
Includes
Post and Base Plate
For Use With
Panels and Doors
Components
Posts
Standards
Meets Or Exceeds OSHA And ANSI Specifications
Color
Yellow
Product Type
Corner Post
Mounting Hardware Included
1/2 in Anchor Bolts, Brackets with Self-Tapping Screws
Includes Mounting Hardware
Yes
Post Style
Corner Post
Number of Mounting Holes
4

Description

Corner Post, Overall Height 72 in, Post Width 2 in, Yellow, Powder-Coated, Includes Mounting Hardware Yes, Corner Post, Footplate Depth 6 in, Footplate Width 6 in, Steel, Mounting Hardware Included 1/2 in Anchor Bolts, Brackets with Self-Tapping Screws, Mounting Hole Diameter 5/8 in, Number of Mounting Holes 4, Post Depth 2 in, Compatible Brand and Series Not Applicable, Compatible Manufacturer Model Number Not Applicable, Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.