Wire Rack, Plastic Coated Wire, White
Mfr # BGRS004005
Zoro # G4252832
product price: $78.29
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Steel
Industry Type
Healthcare
For Use With
5 gal Biohazard Bag
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BGRS004005
Zoro #
G4252832
UPC #
-
Country of Origin
China
Dimensions
Depth
8 in
Height
19 1/2 in
Length
8 in
Width
12 1/2 in
Overall Width
12 1/2 in
Details
Item
Biohazard Waste Bag Holder
Color
White
Material
Steel
Industry Type
Healthcare
For Use With
5 gal Biohazard Bag
Includes
Mounting Hardware
Number of Shelves
0
Mount Type
Wall Mount
Waterproof
No
Case Material
Plastic Coated Wire
Product Type
Biohazard Waste Bag Holder
Description
Biohazard Waste Bag Holder, Width 12 1/2 in, Height 19 1/2 in, Length 8 in, Material Steel, Color White, For Use With 5 gal Biohazard Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.