Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Reel Caddy, 4 Spindles, 45x24x22

  • Mfr # 19C204

  • Zoro # G6892006


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Overall Width
23 1/4 in
Overall Depth
22"
Overall Height
45 in
Number of Spindles
4
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19C204
Zoro #
G6892006
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
23 1/4 in
Overall Depth
22"
Overall Height
45 in
Spindle Dia.
5/8 in
Wheel Width
2-1/2"
Wheel Diameter
8"
Overall LxWxH
20 in x 23-1/4 in x 45 in
Overall Length
20 in
Axle-Mounted Wheel Dia.
8 in
Reel Dia.
17 11/16 in

Details

Item
Wire-Spool Dispensing Cart
Number of Spindles
4
Material
Steel
Finish
Powder Coated
Color
Gray
Features
75 lb per Rod
Load Capacity
300 lb
Wheel Material
Solid Rubber
Includes
Tool Tray
Handle Included
Yes
Tool Storage Type Included
Tool Rack/Rail
Wheel Type
Rubber
Axle-Mounted Wheel/Tread Material
Rubber
Axle-Mounted Wheel Type
Standard
Handle Type
Steel Tubing
Caster/Wheel Configuration
(2) Axle-Mounted
Frame Material
Welded Steel

Description

Wire-Spool Dispensing Cart, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Standard, Axle-Mounted Wheel/Tread Material Rubber, Caster/Wheel Configuration (2) Axle-Mounted, Finish Powder Coated, Handle Type Steel Tubing, Load Capacity 300 lb, Material Steel, Number of Spindles 4, Overall Height 45 in, Overall Length 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.