Wire Routing Clip Asst, 54 Pc
Mfr # 8140
Zoro # G3624354
product price: $32.59
/eaKey Features
Type
Seamless For Plumbing, HVAC And Automotive
Size
Covers 3/8 in to 3/4 in Loom
For Use On
Universal
Material
Black Nylon
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8140
Zoro #
G3624354
UPC #
841213007635
Country of Origin
China
Dimensions
Size
Covers 3/8 in to 3/4 in Loom
Wall Thickness
0.014 in
Outside Dia.
17/32 in
Pipe Size
17/32 in
Inside Dia.
0.503 in
Tube Length
1 ft
Details
Item
Wire Routing Clip Assortment
Type
Seamless For Plumbing, HVAC And Automotive
For Use On
Universal
Material
Black Nylon
Features
Temp. Range
0 Degrees F to 1690 Degrees F
Tube Material
Brass
Standards
ASTM B135, ASTM B587
Fastener Material
Nylon
Includes
Compatible with Vehicle Make
GM
Assortment Type
Nylon Routing Clip
Description
Wire Routing Clip Assortment, Compatible with Vehicle Make GM, Fastener Material Nylon, Assortment Type Nylon Routing Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.