Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 225 lb. Shelf Cap.

  • Mfr # 1ECH3

  • Zoro # G2490695


product price: $50.59
/ea

Key Features

Material
Steel
Color
Silver
Load Capacity
225 lb
Number of Shelves
1
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ECH3
Zoro #
G2490695
UPC #
190735399149
Country of Origin
China

Dimensions

Overall Depth
24 in
Lip Height
1/4 in
Depth
24 in
Overall Width
48 in
Width
48"
Shelf Width
48 in
Overall Length
48"
Shelf Depth
24 in

Details

Material
Steel
Color
Silver
Load Capacity
225 lb
Item
Wire Shelf
Number of Shelves
1
Finish
Zinc Plated
Wire Shelf Adjustment Type
Split Sleeve
Adjustment Type
Split Sleeve
Item - Wire Shelves
Wire Shelf
Wire Shelving Finish
Zinc Plated
Shelf Capacity
225 lb
Capacity
225lb
Wire Shelving Material
Steel
Recommended Environments
Dry
Lip Type
Stationary
Shelf Adjustment Type
Split Sleeve
Mounting Hardware Required
Yes

Description

Wire Shelf, Color Silver, Zinc Plated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Shelves 1, Overall Depth 24 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 48 in, Load Capacity 225 lb, Lip Type Stationary, Lip Height 3/4 in, Dry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.