Zoro Homepage

Wire Shelf, 24"D x 72"W, Chrome

  • Mfr # 5GTA3

  • Zoro # G0358644


product price: $81.35
/ea
Free Shipping & Returns

Key Features

Width
72"
Depth
24"
Material
Steel
Number of Shelves
1
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5GTA3
Zoro #
G0358644
UPC #
190735526712
Country of Origin
China

Dimensions

Width
72"
Depth
24"
Overall Width
72 in
Overall Depth
24 in
Shelf Width
72 in
Shelf Depth
24 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Shelf Capacity
600 lb
Capacity
600 lb.
Standards
NSF
Wire Shelf Adjustment Type
Split Sleeve
Item - Wire Shelves
Wire Shelf
Wire Shelving Finish
Chrome Plated
Wire Shelving Material
Steel
For Use With
1APA2, 1ZTH9, 2HGL4, 2KNY9, 2KPN9, 2KPR1, 2KPV8
Adjustment Type
Split Sleeve
Load Capacity
600 lb
Mounting Hardware Required
Yes
Recommended Environments
Dry
Shelf Adjustment Type
Split Sleeve
Lip Type
Stationary

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 72 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 72 in, Load Capacity 600 lb, Lip Type Stationary, Dry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.