Zoro Homepage

Wire Shelf 24"x18", Chrome

  • Mfr # 5GRU0

  • Zoro # G1885493


product price: $25.15
/ea

Key Features

Depth
18"
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5GRU0
Zoro #
G1885493
UPC #
190735526408
Country of Origin
China

Dimensions

Width
24"
Depth
18"
Overall Width
24 in
Overall Depth
18 in
Shelf Width
24 in
Shelf Depth
18 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Wire Shelving Finish
Chrome Plated
Wire Shelf Adjustment Type
Split Sleeve
Adjustment Type
Split Sleeve
Standards
NSF
Item - Wire Shelves
Wire Shelf
Capacity
800 lb.
Shelf Capacity
800 lb
Wire Shelving Material
Steel
Load Capacity
800 lb
For Use With
1PGF8, 1ZTG9, 2HGK4, 2KNX9, 2KPL9, 2KPP1, 2KPU8
Shelf Adjustment Type
Split Sleeve
Mounting Hardware Required
Yes
Recommended Environments
Dry
Lip Type
Stationary

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 18 in, Overall Width 24 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 24 in, Load Capacity 800 lb, Lip Type Stationary, Dry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.