Zoro Homepage

Wire Shelf 24"x24", Chrome

  • Mfr # 5GRX5

  • Zoro # G1018062


product price: $37.99
/ea

Key Features

Overall Depth
24 in
Overall Width
24 in
Material
Steel
Finish
Chrome
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5GRX5
Zoro #
G1018062
UPC #
190735526590
Country of Origin
China

Dimensions

Overall Depth
24 in
Overall Width
24 in
Width
24"
Depth
24"
Shelf Width
24 in
Shelf Depth
24 in

Details

Item
Wire Shelf
Material
Steel
Finish
Chrome
Number of Shelves
1
Capacity
800 lb.
Shelf Capacity
800 lb
Wire Shelving Material
Steel
Item - Wire Shelves
Wire Shelf
Load Capacity
800 lb
Adjustment Type
Split Sleeve
Color
Silver
For Use With
1PGG5, 1ZTH5, 2HGK9, 2KNY5, 2KPN5, 2KPP6, 2KPV4
Standards
NSF
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Finish
Chrome Plated
Recommended Environments
Dry
Lip Type
Stationary
Shelf Adjustment Type
Split Sleeve
Mounting Hardware Required
Yes

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 24 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 24 in, Load Capacity 800 lb, Lip Type Stationary, Dry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.