Zoro Homepage

Wire Shelf 48"x18", Chrome

  • Mfr # 5GRV4

  • Zoro # G1585157


product price: $44.25
/ea

Key Features

Depth
18"
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5GRV4
Zoro #
G1585157
UPC #
190735526477
Country of Origin
China

Dimensions

Width
48"
Depth
18"
Overall Depth
18 in
Overall Width
48 in
Shelf Width
48 in
Shelf Depth
18 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Adjustment Type
Split Sleeve
Wire Shelving Material
Steel
Wire Shelf Adjustment Type
Split Sleeve
Shelf Capacity
800 lb
For Use With
1PGG2, 1ZTH2, 2HGK6, 2KNY2, 2KPN2, 2KPP3, 2KPV1
Standards
NSF
Load Capacity
800 lb
Capacity
800 lb.
Wire Shelving Finish
Chrome Plated
Item - Wire Shelves
Wire Shelf
Recommended Environments
Dry
Mounting Hardware Required
Yes
Lip Type
Stationary
Shelf Adjustment Type
Split Sleeve

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 18 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Dry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.