Zoro Homepage

Wire Shelf 48"x24", Chrome

  • Mfr # 5GRY9

  • Zoro # G1721736


product price: $45.69
/ea

Key Features

Overall Depth
24 in
Overall Width
48 in
Material
Steel
Finish
Chrome
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5GRY9
Zoro #
G1721736
UPC #
190735526668
Country of Origin
China

Dimensions

Overall Depth
24 in
Overall Width
48 in
Width
48"
Depth
24"
Shelf Width
48 in
Shelf Depth
24 in

Details

Item
Wire Shelf
Material
Steel
Finish
Chrome
Number of Shelves
1
Capacity
800 lb.
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Finish
Chrome Plated
Adjustment Type
Split Sleeve
Shelf Capacity
800 lb
Wire Shelving Material
Steel
Item - Wire Shelves
Wire Shelf
Load Capacity
800 lb
Standards
NSF
For Use With
1ANZ9, 1ZTH7, 2HGL2, 2KNY7, 2KPN7, 2KPP8, 2KPV6
Color
Silver
Lip Type
Stationary
Mounting Hardware Required
Yes
Shelf Adjustment Type
Split Sleeve
Recommended Environments
Dry

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Dry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.