Zoro Homepage

Wire Shelf 48"x36", Chrome

  • Mfr # 5GTC3

  • Zoro # G0422466


product price: $72.49
/ea

Key Features

Overall Depth
36 in
Overall Width
48 in
Material
Steel
Finish
Chrome
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5GTC3
Zoro #
G0422466
UPC #
190735526781
Country of Origin
China

Dimensions

Overall Depth
36 in
Overall Width
48 in
Width
48"
Depth
36"
Shelf Width
48 in
Shelf Depth
36 in

Details

Item
Wire Shelf
Material
Steel
Finish
Chrome
Number of Shelves
1
Capacity
800 lb.
For Use With
2KNZ6, 2KPC4, 2KPD3, 2KPE8, 2KPG4, 2KPW1, 2KRA7
Shelf Capacity
800 lb
Wire Shelf Adjustment Type
Split Sleeve
Standards
NSF
Wire Shelving Finish
Chrome Plated
Color
Silver
Load Capacity
800 lb
Item - Wire Shelves
Wire Shelf
Wire Shelving Material
Steel
Adjustment Type
Split Sleeve
Shelf Adjustment Type
Split Sleeve
Mounting Hardware Required
Yes
Recommended Environments
Dry
Lip Type
Stationary

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 36 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 36 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Dry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.