Zoro Homepage

Wire Shelf, 60 x 36 in., SS

  • Mfr # 5GTC7

  • Zoro # G316313891


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Overall Width
60 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5GTC7
Zoro #
G316313891
UPC #
190735526828
Country of Origin
Unknown

Dimensions

Overall Width
60 in
Overall Depth
36 in

Description

Wire Shelf, Color Silver, Overall Depth 36 in, Overall Width 60 in, NSF Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.