Shop ZORO SELECT
See all product information
Create Account
wire shelf
- Mfr # 600FM5
- Zoro # G023933900
product price:Â
$
63.15
/ea
Key Features
Duty Rating
Light Duty
Load Capacity per Shelf
350 lb
Includes
(16) Split Sleeves
Recommended Environments
Dry
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600FM5
- Zoro #
- G023933900
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 12 in
- Overall Height
- 34 in
- Overall Depth
- 24 in
Details
- Duty Rating
- Light Duty
- Load Capacity per Shelf
- 350 lb
- Includes
- (16) Split Sleeves
- Recommended Environments
- Dry
- Color
- Silver
- Number of Shelves
- 2
- Material
- Steel
- Adjustability
- Adjustable
- Shelving Gauge
- 8 ga
- Assembled
- Unassembled
- Finish
- Chrome
- Whole Unit Load Capacity
- 700 lb
- Standards
- NSF/ANSI 2
- Shelf Adjustment Type
- Split-Sleeve
- Shelf Configuration
- Starter
- Shelf Adjustment Increments
- 1 in
- Item
- Wire Shelf
Description
wire shelf
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.