Shop ZORO SELECT
See all product information
Create Account
wire shelf
- Mfr # 600FM6
- Zoro # G423933890
product price:Â
$
59.89
/ea
Key Features
Includes
(16) Split Sleeves
Shelf Adjustment Increments
1 in
Standards
NSF/ANSI 2
Load Capacity per Shelf
350 lb
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600FM6
- Zoro #
- G423933890
- UPC #
- -
- Country of Origin
- China
- Item
- Wire Shelf
- Includes
- (16) Split Sleeves
- Shelf Adjustment Increments
- 1 in
- Standards
- NSF/ANSI 2
- Load Capacity per Shelf
- 350 lb
- Color
- Black
- Whole Unit Load Capacity
- 700 lb
- Duty Rating
- Light Duty
- Material
- Steel
- Recommended Environments
- Dry
- Number of Shelves
- 2
- Finish
- Powder Coated
- Shelf Configuration
- Starter
- Adjustability
- Adjustable
- Shelf Adjustment Type
- Split-Sleeve
- Shelving Gauge
- 8 ga
- Assembled
- Unassembled
Dimensions
- Overall Width
- 12 in
- Overall Depth
- 24 in
- Overall Height
- 34 in
Description
wire shelf
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.