Shop ZORO SELECT
See all product information
Create Account
wire shelf
- Mfr # 600FM7
- Zoro # G723933897
product price:Â
$
91.49
/ea
Key Features
Overall Width
14 in
Color
Silver
Standards
NSF/ANSI 2
Recommended Environments
Dry
Duty Rating
Light Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600FM7
- Zoro #
- G723933897
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 14 in
- Overall Height
- 54 in
- Overall Depth
- 30 in
Details
- Color
- Silver
- Item
- Wire Shelf
- Standards
- NSF/ANSI 2
- Recommended Environments
- Dry
- Duty Rating
- Light Duty
- Whole Unit Load Capacity
- 1,400 lb
- Adjustability
- Adjustable
- Number of Shelves
- 4
- Shelf Configuration
- Starter
- Shelf Adjustment Increments
- 1 in
- Shelf Adjustment Type
- Split-Sleeve
- Finish
- Chrome
- Shelving Gauge
- 7 ga
- Load Capacity per Shelf
- 350 lb
- Includes
- (32) Split Sleeves
- Assembled
- Unassembled
- Material
- Steel
Description
wire shelf
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.