wire shelf
- Mfr # 600FM8
- Zoro # G823933889
product price:Â
$
86.69
/ea
Key Features
Assembled
Unassembled
Finish
Powder Coated
Standards
NSF/ANSI 2
Load Capacity per Shelf
350 lb
Duty Rating
Light Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600FM8
- Zoro #
- G823933889
- UPC #
- -
- Country of Origin
- China
- Assembled
- Unassembled
- Finish
- Powder Coated
- Standards
- NSF/ANSI 2
- Load Capacity per Shelf
- 350 lb
- Duty Rating
- Light Duty
- Item
- Wire Shelf
- Shelf Configuration
- Starter
- Shelf Adjustment Type
- Split-Sleeve
- Number of Shelves
- 4
- Color
- Black
- Includes
- (32) Split Sleeves
- Adjustability
- Adjustable
- Shelving Gauge
- 7 ga
- Material
- Steel
- Recommended Environments
- Dry
- Whole Unit Load Capacity
- 1,400 lb
- Shelf Adjustment Increments
- 1 in
Dimensions
- Overall Width
- 14 in
- Overall Height
- 54 in
- Overall Depth
- 30 in
Description
wire shelf
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.