Zoro Homepage

Wire Shelf 60"x24", Chrome

  • Mfr # 5GRZ6

  • Zoro # G1361333


product price: $74.59
/ea

Key Features

Overall Depth
24 in
Overall Width
60 in
Material
Steel
Finish
Chrome
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5GRZ6
Zoro #
G1361333
UPC #
190735526682
Country of Origin
China

Dimensions

Overall Depth
24 in
Overall Width
60 in
Width
60"
Depth
24"
Shelf Width
60 in
Shelf Depth
24 in

Details

Item
Wire Shelf
Material
Steel
Finish
Chrome
Number of Shelves
1
Capacity
600 lb.
Wire Shelving Finish
Chrome Plated
Adjustment Type
Split Sleeve
Item - Wire Shelves
Wire Shelf
Color
Silver
Shelf Capacity
600 lb
Standards
NSF
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Material
Steel
Load Capacity
600 lb
For Use With
1APA1, 1ZTH8, 2HGL3, 2KNY8, 2KPN8, 2KPP9, 2KPV7
Shelf Adjustment Type
Split Sleeve
Recommended Environments
Dry
Lip Type
Stationary
Mounting Hardware Required
Yes

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 60 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 60 in, Load Capacity 600 lb, Lip Type Stationary, Dry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.