Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving, 18"D x 36"W x 74"H, 4 Shelves, Chrome

  • Mfr # 2HGK5

  • Zoro # G2937681


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On
Depth
18"
Height
74"
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HGK5
Zoro #
G2937681
UPC #
190735445907
Country of Origin
China

Dimensions

Width
36"
Depth
18"
Height
74"
Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in

Details

Item
Wire Shelving Unit
Shelving Type
Add-On
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Finish
Chrome Plated
Wire Shelving Type
Add-On
Wire Shelving Material
Steel
Standards
NSF
No. of Shelves
4
Shelf Capacity
800 lb
Includes
(2) Posts, (2) S Hooks
Shelf Adjustments
1 in
Shelf Adjustment Type
Split Sleeve
Adjustability
Adjustable
Recommended Environments
Dry
Shelf Configuration
Add-On
Shelf Adjustment Increments
1 in
Whole Unit Load Capacity
2,000 lb
Load Capacity per Shelf
800 lb

Description

Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (2) Posts, (2) S Hooks, Load Capacity per Shelf 800 lb, Material Steel, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Add-On, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.