Zoro Homepage

Wire Shelving, 24"D x 36"W x 63"H, 4 Shelves, Chrome

  • Mfr # 2HGJ9

  • Zoro # G3470311


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On
Depth
24"
Height
63"
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HGJ9
Zoro #
G3470311
UPC #
190735445853
Country of Origin
China

Dimensions

Width
36"
Depth
24"
Height
63"
Overall Width
36 in
Overall Depth
24 in
Overall Height
63 in

Details

Item
Wire Shelving Unit
Shelving Type
Add-On
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
Wire Shelving Finish
Chrome Plated
No. of Shelves
4
Standards
NSF
Shelf Adjustments
1 in
Shelf Capacity
800 lb
Includes
(2) Posts, (2) S Hooks
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Material
Steel
Wire Shelving Type
Add-On
Shelf Configuration
Add-On
Shelf Adjustment Type
Split Sleeve
Adjustability
Adjustable
Whole Unit Load Capacity
2,000 lb
Shelf Adjustment Increments
1 in
Load Capacity per Shelf
800 lb
Recommended Environments
Dry

Description

Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (2) Posts, (2) S Hooks, Load Capacity per Shelf 800 lb, Material Steel, Overall Depth 24 in, Overall Height 63 in, Overall Width 36 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Add-On, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.