Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving, 24"D x 48"W x 1"H, Chrome

  • Mfr # 2448LZ

  • Zoro # G6591435


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Width
48"
Depth
24"
Height
1"
Material
Steel
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2448LZ
Zoro #
G6591435
UPC #
-
Country of Origin
China

Dimensions

Width
48"
Depth
24"
Height
1"
Lip Height
1 in
Overall Width
48 in
Overall Depth
24 in
Shelf Width
48 in
Shelf Depth
24 in
Overall Length
48"

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Zinc Plated
For Use With
Mfr. No. SS-2448-63LZF, SS-2448-74LZF
Wire Shelving Material
Steel
Item - Wire Shelves
Wire Shelf
Shelf Capacity
800 lb
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Finish
Chrome Plated
Capacity
800 lb.
Adjustment Type
Split Sleeve
Load Capacity
250 lb
Recommended Environments
Dry
NSF Certified
Yes
Shelf Adjustment Type
Split Sleeve
Mounting Hardware Required
Yes
Lip Type
Stationary

Description

Wire Shelf, Color Silver, Zinc Plated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Yes NSF Certified, Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.