Zoro Homepage

Wire Shelving, 24"D x 48"W x 54"H, 4 Shelves, Chrome

  • Mfr # 45VX62

  • Zoro # G4609748


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On
Width
48"
Depth
24"
Height
54"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45VX62
Zoro #
G4609748
UPC #
190735903933
Country of Origin
China

Dimensions

Width
48"
Depth
24"
Height
54"
Overall Width
48 in
Overall Height
54 in
Overall Depth
24 in

Description

Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (8) S Hooks, Load Capacity per Shelf 600 lb, Material Steel, Overall Depth 24 in, Overall Height 54 in, Overall Width 48 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Add-On, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.