Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving, 36"D x 72"W x 63"H, 4 Shelves, Chrome

  • Mfr # 2KPC2

  • Zoro # G2555271


product price: $406.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Depth
36"
Height
63"
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2KPC2
Zoro #
G2555271
UPC #
190735446720
Country of Origin
China

Dimensions

Width
72"
Depth
36"
Height
63"
Overall Width
72 in
Overall Depth
36 in
Overall Height
63 in

Details

Item
Wire Shelving Unit
Shelving Type
Add-On
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
Shelf Capacity
600 lb
No. of Shelves
4
Includes
(2) Posts, (2) S Hooks
Standards
NSF
Wire Shelving Material
Steel
Wire Shelving Type
Add-On
Wire Shelf Adjustment Type
Split Sleeve
Shelf Adjustments
1 in
Wire Shelving Finish
Chrome Plated
Recommended Environments
Dry
Shelf Configuration
Add-On
Shelf Adjustment Increments
1 in
Shelf Adjustment Type
Split Sleeve
Load Capacity per Shelf
600 lb
Adjustability
Adjustable
Whole Unit Load Capacity
2,000 lb
Shop By
Closeouts

Description

Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (2) Posts, (2) S Hooks, Load Capacity per Shelf 600 lb, Material Steel, Overall Depth 36 in, Overall Height 63 in, Overall Width 72 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Add-On, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.