Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving Cart, 500 lb., 40 In.H

  • Mfr # U2-1836C-RP

  • Zoro # G6462251


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
500 lb
Handle Type
Raised
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U2-1836C-RP
Zoro #
G6462251
UPC #
-
Country of Origin
China

Dimensions

Caster Dia.
4"
Overall Length
36 in
Shelf Width
18 in
Shelf Length
36 in
Overall Height
36 1/2 in
Overall Width
18 in
Caster Wheel Dia.
4 in
Top Shelf Lip Height
3 1/4 in
Overall LxWxH
36 in x 18 in x 36-1/2 in
Bottom Shelf Lip Height
1/4 in
Caster Stem Diameter
7/8 in
Shelf Lip Height
1/4 in
Caster Wheel Width
2 in
Handle Height
39 in
Caster Width
2 in

Details

Material
Steel
Color
Silver
Load Capacity
500 lb
Item
Utility Cart with Three-Sided Lipped Wire Shelves
Handle Type
Raised
Number of Shelves
2
Shelf Capacity
250 lb
Caster Material
Rubber
Finish
Chrome
Caster Type
(4) Swivel
Adjustable Increments
1 in
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Caster Stem Type
Friction Ring
Collapsible
Yes
Caster Brake Type
Side Pedal Brake
Caster Frame Material
Zinc
Shelf Adjustability
Adjustable
Caster Mounting Type
Stem
Lip Style
Combination
Caster Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(4) Swivel
Shelf Orientation
Flat
Assembled/Unassembled
Unassembled
Caster Core Material
Nylon

Description

Utility Cart with Three-Sided Lipped Wire Shelves, Load Capacity 500 lb, Number of Shelves 2, Shelf Width 18 in, Shelf Length 36 in, Material Steel, Finish Chrome, Caster Wheel Dia. 4 in, Color Silver, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Handle Type Raised, Lip Style Combination, Shelf Orientation Flat, Collapsible Yes, Overall Height 36 1/2 in, Overall Length 36 in, Overall Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.