Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving Cart, 800 lb., 68 In.H

  • Mfr # CC1860Z-SR

  • Zoro # G2115480


product price: $401.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Silver
Load Capacity
800 lb
Number of Shelves
4
Wire Shelf Adjustment Type
Split Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC1860Z-SR
Zoro #
G2115480
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Length
60"
Overall Depth
18 in
Caster Dia.
5 in
Overall Height
68 in
Caster Wheel Diameter
5 in

Details

Material
Steel
Color
Silver
Load Capacity
800 lb
Item
Wire Shelving Unit
Number of Shelves
4
Wire Shelf Adjustment Type
Split Sleeve
Capacity per Shelf
200 lb.
Caster Type
(2) Rigid, (2) Swivel
Wire Shelving Material
Steel
No. of Shelves
4
Shelf Capacity
200 lb
Wire Shelving Type
Mobile
Load Cap. per Shelf
200 lb.
Shelf Adjustments
1 in
Wire Shelving Finish
Zinc Plated
Caster Configuration
(2) Rigid, (2) Swivel
Caster Material
Rubber
Finish
Zinc-Plated
Recommended Environments
Dry
Shelving Configuration
Standalone
Caster Wheel/Tread Material
Rubber
Caster Wheel/Configuration
(2) Rigid, (2) Swivel
Shelf Adjustment Increments
1 in
Adjustability
Adjustable
Load Capacity per Shelf
200 lb
Shelf Adjustment Type
Split Sleeve

Description

Wire Shelving Unit, Steel, Zinc-Plated, Silver, Overall Depth 18 in, Overall Height 68 in, Overall Width 60 in, Caster Wheel/Configuration (2) Rigid, (2) Swivel, Caster Wheel/Tread Material Rubber, Caster Wheel Diameter 5 in, Load Capacity per Shelf 200 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Recommended Environments Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.