Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving Cart, 800 lb., 68 In.H

  • Mfr # CC1872BL-SRP

  • Zoro # G7155181


product price: $540.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Black
Load Capacity
800 lb
Number of Shelves
4
Caster Configuration
(2) Rigid, (2) Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC1872BL-SRP
Zoro #
G7155181
UPC #
-
Country of Origin
United States

Dimensions

Caster Dia.
5 in
Overall Depth
18 in
Overall Length
72"
Overall Width
72 in
Overall Height
68 in
Caster Wheel Diameter
5 in

Details

Material
Steel
Color
Black
Load Capacity
800 lb
Item
Wire Shelving Unit
Number of Shelves
4
Caster Configuration
(2) Rigid, (2) Swivel
Shelf Capacity
200 lb
Capacity per Shelf
200 lb.
No. of Shelves
4
Wire Shelving Material
Steel
Caster Material
Polyurethane
Wire Shelving Type
Mobile
Shelf Adjustments
1 in
Load Cap. per Shelf
200 lb.
Finish
Epoxy Coated
Wire Shelving Finish
Epoxy
Caster Type
(2) Rigid, (2) Swivel
Wire Shelf Adjustment Type
Split Sleeve
Caster Wheel/Configuration
(2) Rigid, (2) Swivel
Recommended Environments
Dry, Wet
Shelf Adjustment Increments
1 in
Caster Wheel/Tread Material
Polyurethane
Load Capacity per Shelf
200 lb
Shelf Adjustment Type
Split Sleeve
Adjustability
Adjustable
Shelving Configuration
Standalone

Description

Wire Shelving Unit, Steel, Epoxy Coated, Black, Overall Depth 18 in, Overall Height 68 in, Overall Width 72 in, Caster Wheel/Configuration (2) Rigid, (2) Swivel, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 5 in, Load Capacity per Shelf 200 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Recommended Environments Dry, Wet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.