Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving Cart, 800 lb., 68 In.H

  • Mfr # CC1872C-SRP

  • Zoro # G6783515


product price: $438.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Silver
Load Capacity
800 lb
Number of Shelves
4
Overall Length
72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC1872C-SRP
Zoro #
G6783515
UPC #
-
Country of Origin
China

Dimensions

Overall Length
72"
Overall Width
72 in
Overall Height
68 in
Overall Depth
18 in
Caster Dia.
5 in
Caster Wheel Diameter
5 in

Details

Material
Steel
Color
Silver
Load Capacity
800 lb
Item
Wire Shelving Unit
Number of Shelves
4
Load Cap. per Shelf
200 lb.
Caster Material
Polyurethane
Caster Configuration
(2) Rigid, (2) Swivel
Wire Shelving Material
Steel
Shelf Capacity
200 lb
Caster Type
(2) Rigid, (2) Swivel
Wire Shelving Finish
Chrome Plated
No. of Shelves
4
Finish
Chrome
Capacity per Shelf
200 lb.
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Type
Mobile
Shelf Adjustments
1 in
Recommended Environments
Dry
Shelving Configuration
Standalone
Caster Wheel/Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Polyurethane
Load Capacity per Shelf
200 lb
Adjustability
Adjustable
Shelf Adjustment Type
Split Sleeve
Shelf Adjustment Increments
1 in

Description

Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 18 in, Overall Height 68 in, Overall Width 72 in, Caster Wheel/Configuration (2) Rigid, (2) Swivel, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 5 in, Load Capacity per Shelf 200 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Recommended Environments Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.