Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving Cart, 800 lb., 68 In.H

  • Mfr # CC2448BL-SRP

  • Zoro # G6867524


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Load Capacity
800 lb
Number of Shelves
4
Overall Height
68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2448BL-SRP
Zoro #
G6867524
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
68 in
Overall Length
48"
Overall Depth
24 in
Overall Width
48 in
Caster Dia.
5 in
Caster Wheel Diameter
5 in

Details

Material
Steel
Color
Black
Load Capacity
800 lb
Item
Wire Shelving Unit
Number of Shelves
4
Caster Material
Polyurethane
Load Cap. per Shelf
200 lb.
Wire Shelving Material
Steel
Wire Shelving Finish
Epoxy
Finish
Epoxy Coated
Capacity per Shelf
200 lb.
Wire Shelving Type
Mobile
Caster Configuration
(2) Rigid, (2) Swivel
Shelf Adjustments
1 in
Shelf Capacity
200 lb
Wire Shelf Adjustment Type
Split Sleeve
No. of Shelves
4
Caster Type
(2) Rigid, (2) Swivel
Adjustability
Adjustable
Shelf Adjustment Increments
1 in
Shelving Configuration
Standalone
Caster Wheel/Configuration
(2) Rigid, (2) Swivel
Shelf Adjustment Type
Split Sleeve
Recommended Environments
Dry, Wet
Caster Wheel/Tread Material
Polyurethane
Load Capacity per Shelf
200 lb

Description

Wire Shelving Unit, Steel, Epoxy Coated, Black, Overall Depth 24 in, Overall Height 68 in, Overall Width 48 in, Caster Wheel/Configuration (2) Rigid, (2) Swivel, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 5 in, Load Capacity per Shelf 200 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Recommended Environments Dry, Wet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.