Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving Cart, 800 lb., 79 In.H

  • Mfr # CC1860C-74SRP

  • Zoro # G6726964


product price: $407.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Silver
Load Capacity
800 lb
Number of Shelves
4
Overall Height
79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC1860C-74SRP
Zoro #
G6726964
UPC #
-
Country of Origin
China

Dimensions

Overall Height
79 in
Overall Depth
18 in
Overall Length
60"
Overall Width
60 in
Caster Dia.
5 in
Caster Wheel Diameter
5 in

Details

Material
Steel
Color
Silver
Load Capacity
800 lb
Item
Wire Shelving Unit
Number of Shelves
4
Finish
Chrome
Shelf Adjustments
1 in
Shelf Capacity
200 lb
No. of Shelves
4
Wire Shelving Type
Mobile
Caster Configuration
(2) Rigid, (2) Swivel
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Finish
Chrome Plated
Caster Type
(2) Rigid, (2) Swivel
Capacity per Shelf
200 lb.
Wire Shelving Material
Steel
Load Cap. per Shelf
200 lb.
Caster Material
Polyurethane
Recommended Environments
Dry
Caster Wheel/Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Polyurethane
Shelving Configuration
Standalone
Adjustability
Adjustable
Load Capacity per Shelf
200 lb
Shelf Adjustment Type
Split Sleeve
Shelf Adjustment Increments
1 in

Description

Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 18 in, Overall Height 79 in, Overall Width 60 in, Caster Wheel/Configuration (2) Rigid, (2) Swivel, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 5 in, Load Capacity per Shelf 200 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Recommended Environments Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.