Zoro Homepage

Wire Shelving Cart, 800 lb., 79 In.H

  • Mfr # CC2436C-74SRP

  • Zoro # G6560267


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
800 lb
Number of Shelves
4
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2436C-74SRP
Zoro #
G6560267
UPC #
-
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Length
36"
Overall Height
79 in
Overall Depth
24 in
Caster Dia.
5 in
Caster Wheel Diameter
5 in

Details

Material
Steel
Color
Silver
Load Capacity
800 lb
Item
Wire Shelving Unit
Number of Shelves
4
Caster Configuration
(2) Rigid, (2) Swivel
Capacity per Shelf
200 lb.
Caster Material
Polyurethane
Finish
Chrome
Wire Shelving Type
Mobile
Wire Shelving Finish
Chrome Plated
Shelf Capacity
200 lb
Load Cap. per Shelf
200 lb.
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Material
Steel
Caster Type
(2) Rigid, (2) Swivel
No. of Shelves
4
Shelf Adjustments
1 in
Adjustability
Adjustable
Recommended Environments
Dry
Shelf Adjustment Type
Split Sleeve
Shelving Configuration
Standalone
Shelf Adjustment Increments
1 in
Load Capacity per Shelf
200 lb
Caster Wheel/Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Polyurethane

Description

Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 24 in, Overall Height 79 in, Overall Width 36 in, Caster Wheel/Configuration (2) Rigid, (2) Swivel, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 5 in, Load Capacity per Shelf 200 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Recommended Environments Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.