Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving Cart, 800 lb., 79 In.H

  • Mfr # CC2448Z4-74SR

  • Zoro # G2119951


product price: $409.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Silver
Load Capacity
800 lb
Number of Shelves
4
Wire Shelving Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2448Z4-74SR
Zoro #
G2119951
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
79 in
Overall Length
48"
Caster Dia.
5 in
Overall Depth
24 in
Overall Width
48 in
Caster Wheel Diameter
5 in

Details

Material
Steel
Color
Silver
Load Capacity
800 lb
Item
Wire Shelving Unit
Number of Shelves
4
Wire Shelving Material
Steel
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Type
Mobile
No. of Shelves
4
Caster Configuration
(2) Rigid, (2) Swivel
Wire Shelving Finish
Zinc Plated
Caster Type
(2) Rigid, (2) Swivel
Load Cap. per Shelf
200 lb.
Caster Material
Rubber
Capacity per Shelf
200 lb.
Shelf Capacity
200 lb
Finish
Zinc-Plated
Shelf Adjustments
1 in
Caster Wheel/Configuration
(2) Rigid, (2) Swivel
Shelf Adjustment Type
Split Sleeve
Adjustability
Adjustable
Shelf Adjustment Increments
1 in
Load Capacity per Shelf
200 lb
Caster Wheel/Tread Material
Rubber
Recommended Environments
Dry
Shelving Configuration
Standalone

Description

Wire Shelving Unit, Steel, Zinc-Plated, Silver, Overall Depth 24 in, Overall Height 79 in, Overall Width 48 in, Caster Wheel/Configuration (2) Rigid, (2) Swivel, Caster Wheel/Tread Material Rubber, Caster Wheel Diameter 5 in, Load Capacity per Shelf 200 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Recommended Environments Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.