This item is Discontinued.

Zoro Select Wire Shelving Cart, 800 lb., 68 In.H CC1836R-SR

Wire Shelving Cart, 800 lb., 68 In.H (Discontinued)

  • Mfr # CC1836R-SR
  • Zoro # G6729457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC1836R-SR
Zoro #
G6729457
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Length
36"
Caster Dia.
5 in
Overall Height
68 in
Overall Depth
18 in
Caster Wheel Diameter
5 in

Details

Material
Steel
Color
Red
Load Capacity
800 lb.
Item
Wire Shelving Unit
Number of Shelves
4
No. of Shelves
4
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Rubber
Load Cap. per Shelf
200 lb.
Wire Shelving Finish
Epoxy
Caster Configuration
(2) Rigid, (2) Swivel
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Material
Steel
Shelf Adjustments
1 in
Wire Shelving Type
Mobile
Shelf Capacity
200 lb
Finish
Epoxy Coated
Capacity per Shelf
200 lb.
Recommended Environments
Dry, Wet
Shelf Adjustment Increments
1 in
Adjustability
Adjustable
Caster Wheel/Tread Material
Rubber
Caster Wheel/Configuration
(2) Rigid, (2) Swivel
Shelf Adjustment Type
Split Sleeve
Load Capacity per Shelf
200 lb
Shelving Configuration
Standalone

Description

Wire Shelving Unit, Steel, Epoxy Coated, Red, Overall Depth 18 in, Overall Height 68 in, Overall Width 36 in, Caster Wheel/Configuration (2) Rigid, (2) Swivel, Caster Wheel/Tread Material Rubber, Caster Wheel Diameter 5 in, Load Capacity per Shelf 200 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Recommended Environments Dry, Wet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.