This item is Discontinued.

Zoro Select Wire Shelving Cart, 800 lb., 68 In.H CC1848W-SR

Wire Shelving Cart, 800 lb., 68 In.H (Discontinued)

  • Mfr # CC1848W-SR
  • Zoro # G6956372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC1848W-SR
Zoro #
G6956372
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
48"
Overall Width
48 in
Overall Height
68 in
Overall Depth
18 in
Caster Dia.
5 in
Caster Wheel Diameter
5 in

Details

Material
Steel
Color
White
Load Capacity
800 lb.
Item
Wire Shelving Unit
Number of Shelves
4
Load Cap. per Shelf
200 lb.
Caster Configuration
(2) Rigid, (2) Swivel
Wire Shelving Type
Mobile
Shelf Capacity
200 lb
Capacity per Shelf
200 lb.
Caster Material
Rubber
Finish
Epoxy Coated
Wire Shelving Material
Steel
No. of Shelves
4
Wire Shelving Finish
Epoxy
Wire Shelf Adjustment Type
Split Sleeve
Caster Type
(2) Rigid, (2) Swivel
Shelf Adjustments
1 in
Caster Wheel/Tread Material
Rubber
Shelving Configuration
Standalone
Recommended Environments
Dry, Wet
Shelf Adjustment Increments
1 in
Shelf Adjustment Type
Split Sleeve
Load Capacity per Shelf
200 lb
Caster Wheel/Configuration
(2) Rigid, (2) Swivel
Adjustability
Adjustable

Description

Wire Shelving Unit, Steel, Epoxy Coated, White, Overall Depth 18 in, Overall Height 68 in, Overall Width 48 in, Caster Wheel/Configuration (2) Rigid, (2) Swivel, Caster Wheel/Tread Material Rubber, Caster Wheel Diameter 5 in, Load Capacity per Shelf 200 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Recommended Environments Dry, Wet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.