This item is Discontinued.

Zoro Select Wire Shelving Cart, 800 lb., 68 In.H CC2448R-SR

Wire Shelving Cart, 800 lb., 68 In.H (Discontinued)

  • Mfr # CC2448R-SR
  • Zoro # G6480257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC2448R-SR
Zoro #
G6480257
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
68 in
Overall Length
48"
Overall Depth
24 in
Caster Dia.
5 in
Overall Width
48 in
Caster Wheel Diameter
5 in

Details

Material
Steel
Color
Red
Load Capacity
800 lb.
Item
Wire Shelving Unit
Number of Shelves
4
Caster Configuration
(2) Rigid, (2) Swivel
Load Cap. per Shelf
200 lb.
Caster Material
Rubber
Shelf Adjustments
1 in
Wire Shelving Type
Mobile
Caster Type
(2) Rigid, (2) Swivel
Capacity per Shelf
200 lb.
No. of Shelves
4
Finish
Epoxy Coated
Shelf Capacity
200 lb
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Finish
Epoxy
Wire Shelving Material
Steel
Shelf Adjustment Increments
1 in
Adjustability
Adjustable
Caster Wheel/Tread Material
Rubber
Recommended Environments
Dry, Wet
Caster Wheel/Configuration
(2) Rigid, (2) Swivel
Shelving Configuration
Standalone
Load Capacity per Shelf
200 lb
Shelf Adjustment Type
Split Sleeve

Description

Wire Shelving Unit, Steel, Epoxy Coated, Red, Overall Depth 24 in, Overall Height 68 in, Overall Width 48 in, Caster Wheel/Configuration (2) Rigid, (2) Swivel, Caster Wheel/Tread Material Rubber, Caster Wheel Diameter 5 in, Load Capacity per Shelf 200 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Recommended Environments Dry, Wet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.