Zoro Homepage

Wire Shelving Unit, 18"D x 36"W x 74"H, 6 Shelves, Black

  • Mfr # 32V417

  • Zoro # G5205977


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Width
36"
Depth
18"
Height
74"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32V417
Zoro #
G5205977
UPC #
190735464366
Country of Origin
China

Dimensions

Width
36"
Depth
18"
Height
74"
Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in

Description

Wire Shelving Unit, Adjustability Adjustable, Black Color, Powder Coated, Includes (4) Posts, Load Capacity per Shelf 300 lb, Material Steel, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Dry, Wet Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 1,500 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.