Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving Unit, 18"D x 36"W x 86"H, 4 Shelves, Chrome

  • Mfr # 45VY45

  • Zoro # G4609501


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Depth
18"
Height
86"
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45VY45
Zoro #
G4609501
UPC #
190735903698
Country of Origin
China

Dimensions

Width
36"
Depth
18"
Height
86"
Overall Depth
18 in
Overall Width
36 in
Overall Height
86 in

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
Wire Shelving Type
Starter
No. of Shelves
4
Wire Shelving Material
Steel
Wire Shelving Finish
Chrome Plated
Shelf Capacity
800 lb
Shelf Adjustments
1 in
Standards
NSF
Includes
(16) Split Sleeves
Wire Shelf Adjustment Type
Split Sleeve
Load Capacity per Shelf
800 lb
Shelf Adjustment Type
Split Sleeve
Shelf Configuration
Starter
Shelf Adjustment Increments
1 in
Whole Unit Load Capacity
2,000 lb
Recommended Environments
Dry
Adjustability
Adjustable

Description

Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (16) Split Sleeves, Load Capacity per Shelf 800 lb, Material Steel, Overall Depth 18 in, Overall Height 86 in, Overall Width 36 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.