Zoro Homepage

Wire Shelving Unit, 18"D x 60"W x 54"H, 4 Shelves, Chrome

  • Mfr # 45VY48

  • Zoro # G4609486


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Width
60"
Depth
18"
Height
54"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45VY48
Zoro #
G4609486
UPC #
190735903674
Country of Origin
China

Dimensions

Width
60"
Depth
18"
Height
54"
Overall Width
60 in
Overall Depth
18 in
Overall Height
54 in

Description

Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (16) Split Sleeves, Load Capacity per Shelf 600 lb, Material Steel, Overall Depth 18 in, Overall Height 54 in, Overall Width 60 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.