Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Black

  • Mfr # 2KPL2

  • Zoro # G2859543


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Width
60"
Depth
18"
Height
63"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2KPL2
Zoro #
G2859543
UPC #
190735447406
Country of Origin
Multiple

Dimensions

Width
60"
Depth
18"
Height
63"
Overall Depth
18 in
Overall Height
63 in
Overall Width
60 in

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Material
Steel
Number of Shelves
4
Color
Black
Finish
Powder Coated
Wire Shelving Material
Steel
Wire Shelving Type
Starter
No. of Shelves
4
Wire Shelf Adjustment Type
Split Sleeve
Shelf Adjustments
1 in
Standards
NSF
Wire Shelving Finish
Powder Coated
Shelf Capacity
600 lb
Includes
(4) Posts, (8) S Hooks
Load Capacity per Shelf
600 lb
Recommended Environments
Dry, Wet
Shelf Adjustment Type
Split Sleeve
Shelf Configuration
Starter
Shelf Adjustment Increments
1 in
Adjustability
Adjustable
Whole Unit Load Capacity
1,800 lb

Description

Wire Shelving Unit, Adjustability Adjustable, Black Color, Powder Coated, Includes (4) Posts, (8) S Hooks, Load Capacity per Shelf 600 lb, Material Steel, Overall Depth 18 in, Overall Height 63 in, Overall Width 60 in, Dry, Wet Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 1,800 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.