Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving Unit, 18"D x 72"W x 63"H, 4 Shelves, Chrome

  • Mfr # 1PGF1

  • Zoro # G3041324


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Width
72"
Depth
18"
Height
63"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PGF1
Zoro #
G3041324
UPC #
190735407769
Country of Origin
China

Dimensions

Width
72"
Depth
18"
Height
63"
Overall Height
63 in
Overall Depth
18 in
Overall Width
72 in

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
Shelf Capacity
600 lb
Wire Shelving Type
Starter
No. of Shelves
4
Shelf Adjustments
1 in
Wire Shelf Adjustment Type
Split Sleeve
Standards
NSF
Includes
(4) Posts
Wire Shelving Finish
Chrome Plated
Wire Shelving Material
Steel
Load Capacity per Shelf
600 lb
Shelf Configuration
Starter
Recommended Environments
Dry
Adjustability
Adjustable
Shelf Adjustment Increments
1 in
Whole Unit Load Capacity
2,000 lb
Shelf Adjustment Type
Split Sleeve

Description

Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (4) Posts, Load Capacity per Shelf 600 lb, Material Steel, Overall Depth 18 in, Overall Height 63 in, Overall Width 72 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.