Zoro Homepage

Wire Shelving Unit, 24"D x 24"W x 63"H, 4 Shelves, Silver

  • Mfr # 1ZTG4

  • Zoro # G3053407


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Depth
24"
Height
63"
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZTG4
Zoro #
G3053407
UPC #
190735419991
Country of Origin
China

Dimensions

Width
24"
Depth
24"
Height
63"
Overall Depth
24 in
Overall Height
63 in
Overall Width
24 in

Description

Wire Shelving Unit, Adjustability Adjustable, Silver Color, Zinc-Plated, Includes (4) Posts, Load Capacity per Shelf 800 lb, Material Steel, Overall Depth 24 in, Overall Height 63 in, Overall Width 24 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.