Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving Unit, 24"D x 48"W x 85"H, 4 Shelves, Chrome

  • Mfr # 2KPE4

  • Zoro # G3028322


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Depth
24"
Height
85"
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2KPE4
Zoro #
G3028322
UPC #
190735446928
Country of Origin
Multiple

Dimensions

Width
48"
Depth
24"
Height
85"
Overall Height
85 in
Overall Depth
24 in
Overall Width
48 in

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
Wire Shelf Adjustment Type
Split Sleeve
No. of Shelves
4
Shelf Adjustments
1 in
Wire Shelving Type
Starter
Includes
(4) Posts, (8) S Hooks
Wire Shelving Material
Steel
Wire Shelving Finish
Chrome Plated
Shelf Capacity
800 lb
Standards
NSF
Shelf Adjustment Increments
1 in
Recommended Environments
Dry
Whole Unit Load Capacity
2,400 lb
Load Capacity per Shelf
800 lb
Shelf Adjustment Type
Split Sleeve
Adjustability
Adjustable
Shelf Configuration
Starter

Description

Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (4) Posts, (8) S Hooks, Load Capacity per Shelf 800 lb, Material Steel, Overall Depth 24 in, Overall Height 85 in, Overall Width 48 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,400 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.