Zoro Homepage

Wire Shelving Unit, 24"D x 60"W x 74"H, 4 Shelves, Silver

  • Mfr # WR74-2460S

  • Zoro # G2418617


product price: $1,025.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Width
60"
Depth
24"
Height
74"
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-2460S
Zoro #
G2418617
UPC #
651588186350
Country of Origin
China

Dimensions

Width
60"
Depth
24"
Height
74"
Overall Height
74 in
Overall Depth
24 in
Overall Width
60 in

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Material
Stainless Steel
Number of Shelves
4
Color
Silver
Finish
Stainless steel
Wire Shelving Finish
Stainless Steel
No. of Shelves
4
Wire Shelving Type
Starter
Wire Shelving Material
Stainless Steel
Wire Shelf Adjustment Type
Split Sleeve
Shelf Capacity
600 lb
Shelf Adjustments
1 in
Shelf Adjustment Type
Split Sleeve
Shelf Configuration
Starter
Adjustability
Adjustable
Recommended Environments
Dry, Harsh, Wet
Shelf Adjustment Increments
1 in
Whole Unit Load Capacity
2,400 lb
Load Capacity per Shelf
600 lb

Description

Wire Shelving Unit, Adjustability Adjustable, Silver Color, Load Capacity per Shelf 600 lb, Material Stainless Steel, Overall Depth 24 in, Overall Height 74 in, Overall Width 60 in, Dry, Harsh, Wet Recommended Environments, Shelf Adjustment Increments 1 in, 2,400 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.