Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving Unit, 24"D x 60"W x 86"H, 4 Shelves, Chrome

  • Mfr # 45VY43

  • Zoro # G4609510


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Depth
24"
Height
86"
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45VY43
Zoro #
G4609510
UPC #
190735903704
Country of Origin
China

Dimensions

Width
60"
Depth
24"
Height
86"
Overall Width
60 in
Overall Depth
24 in
Overall Height
86 in

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
Standards
NSF
Includes
(16) Split Sleeves
Shelf Capacity
600 lb
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Material
Steel
Shelf Adjustments
1 in
Wire Shelving Type
Starter
Wire Shelving Finish
Chrome Plated
No. of Shelves
4
Adjustability
Adjustable
Whole Unit Load Capacity
2,000 lb
Shelf Configuration
Starter
Recommended Environments
Dry
Shelf Adjustment Type
Split Sleeve
Shelf Adjustment Increments
1 in
Load Capacity per Shelf
600 lb

Description

Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (16) Split Sleeves, Load Capacity per Shelf 600 lb, Material Steel, Overall Depth 24 in, Overall Height 86 in, Overall Width 60 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.