Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving Unit, 36"D x 36"W x 74"H, 4 Shelves, Chrome

  • Mfr # 2KNZ5

  • Zoro # G2494301


product price: $221.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Depth
36"
Height
74"
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2KNZ5
Zoro #
G2494301
UPC #
190735446577
Country of Origin
China

Dimensions

Width
36"
Depth
36"
Height
74"
Overall Depth
36 in
Overall Height
74 in
Overall Width
36 in

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
Wire Shelving Type
Starter
Shelf Adjustments
1 in
No. of Shelves
4
Standards
NSF
Wire Shelving Material
Steel
Shelf Capacity
800 lb
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Finish
Chrome Plated
Includes
(4) Posts, (4) S Hooks
Load Capacity per Shelf
800 lb
Whole Unit Load Capacity
2,000 lb
Shelf Adjustment Increments
1 in
Recommended Environments
Dry
Shelf Adjustment Type
Split Sleeve
Adjustability
Adjustable
Shelf Configuration
Starter

Description

Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (4) Posts, (4) S Hooks, Load Capacity per Shelf 800 lb, Material Steel, Overall Depth 36 in, Overall Height 74 in, Overall Width 36 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.