Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving Unit, 36"D x 72"W x 85"H, 4 Shelves, Chrome

  • Mfr # 2KPF1

  • Zoro # G3377613


product price: $378.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Depth
36"
Height
85"
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2KPF1
Zoro #
G3377613
UPC #
190735446980
Country of Origin
Multiple

Dimensions

Width
72"
Depth
36"
Height
85"
Overall Width
72 in
Overall Height
85 in
Overall Depth
36 in

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
Includes
(4) Posts, (8) S Hooks
Wire Shelving Material
Steel
Shelf Capacity
600 lb
Shelf Adjustments
1 in
No. of Shelves
4
Wire Shelving Finish
Chrome Plated
Wire Shelf Adjustment Type
Split Sleeve
Standards
NSF
Wire Shelving Type
Starter
Whole Unit Load Capacity
1,800 lb
Recommended Environments
Dry
Shelf Adjustment Type
Split Sleeve
Shelf Adjustment Increments
1 in
Shelf Configuration
Starter
Adjustability
Adjustable
Load Capacity per Shelf
600 lb

Description

Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (4) Posts, (8) S Hooks, Load Capacity per Shelf 600 lb, Material Steel, Overall Depth 36 in, Overall Height 85 in, Overall Width 72 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 1,800 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.